missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5804/5804 R
GREENER_CHOICE

Product Code. p-7159237 Shop All Eppendorf Products
Click to view available options
Includes:
Rotor A-4-44 incl. adapters for 15/50 mL conical tubes
Rotor S-4-72 incl. adapters for 15/50 mL conical tubes
Without rotor
Electrical Requirements:
230 V, 50/60 Hz (EU)
230 V, 50/60 Hz (GB)
Model:
Centrifuge 5804
Centrifuge 5804 (EU-IVD)
Centrifuge 5804 R
Centrifuge 5804 R (EU-IVD)
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 12863242

Brand: Eppendorf™ 5804000366

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The high-speed Eppendorf Centrifuge 5804/5804 R is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 250 mL
  • Plate rotor for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
  • High centrifugation speed of up to 20,913 × g (14,000 rpm)
  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • TRUSTED_SUSTAINABILITY

    Specifications

    Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    Controller Type Keypad
    Capacity 4 x 250 mL
    Max. RCF 20,913 x g
    Refrigerated No
    Display Large, brightly lit LCD
    Includes Rotor A-4-44 incl. adapters for 15/50 mL conical tubes
    Maximum Speed Range 200 to 14,000 rpm
    Model Centrifuge 5804 (EU-IVD)
    Noise Level <62 dB(A)
    Run Time 1 to 99 min.
    Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition
    Standards EN 61010-1, EN 61010-2-020, EN 61000-6-1, EN 61000-3-2, EN 61000-3-3, EN 61326-1, EN 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-3, EN ISO 18113-1, EN ISO 15223-1, EN 378-1, EN 50581 (refer to manual for more details)
    Temperature Range 2°C to 40°C
    Timer 1 to 99 min., with continuous run function, short-spin
    Type Benchtop Centrifuges
    Ventilated Yes
    Width (English) Exterior 18.4 in.
    Width (Metric) Exterior 46.6 cm
    Height (English) Exterior 13.3 in.
    Height (Metric) Exterior 33.7 cm
    Depth (Metric) 550 mm
    Net Weight 55 kg
    Electrical Requirements 230 V, 50/60 Hz (EU)
    Voltage 230 V
    Wattage 900 W
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.