missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5810/5810 R

Shop All Eppendorf Products


Click to view available options
Includes:
Rotor A-4-62 incl. adapters for 15/50 mL conical tubes
Rotor A-4-81 incl. adapters for 15/50 mL conical tubes
Rotor S-4-104 incl. adapters for 13/16 mm round-bottom tubes
Rotor S-4-104 incl. adapters for 15/50 mL conical tubes
Without rotor
Model:
Centrifuge 5810
Centrifuge 5810 (EU-IVD)
Centrifuge 5810 R
Centrifuge 5810 R (EU-IVD)
Refrigerated:
No
Yes
Electrical Requirements:
230 V, 50/60 Hz (EU)
230 V, 50/60 Hz (GB)
Unit Size:
1 set
Each
Description
Specifications
Specifications
| Certifications/Compliance | UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers |
| Controller Type | Keypad |
| Capacity | 4 x 750 mL |
| Max. RCF | 20,913 x g |
| Max. Speed | 14,000 rpm |
| Refrigerated | Yes |
| Display | Large, brightly lit LCD |
| Includes | Without rotor |
| Maximum Speed Range | 200 to 14,000 rpm |
| Model | Centrifuge 5810 R (EU-IVD) |
| Show More |
The Centrifuge 5810/5810 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
