missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5910 R Wide-Neck Bottle
Click to view available options
Capacity (Metric):
400 mL
Description
- Capacity: 400 mL
- Shape: round, wide-neck, flat bottom
- Size (diameter x height): 81 x 117 mm
- Lifetime: minimum 2 years or 250 cycles for 30 min at 4 °C – 25 °C
- Autoclavable: minimum 50 cycles at 125 °C
- Material: polypropylene (PP)
- Maximum RCF: 5,263 x g (Centrifuge 5910 R with Rotor S - 4 x 400)
- Set of 2 pieces
- Adapter required (Catalog No. 5910 706.006)
Specifications
Specifications
Capacity (Metric) | 400 mL |
Dimensions (L x W x H) | 118 x 133 mm |
Material | Polypropylene |
Packaging | Set of 2 pieces |
Autoclavable | Autoclavable |
Mouth | Wide |
Shape | Round |
For Use With (Equipment) | Centrifuge 5910 R with Rotor S - 4 x 400 |
Diameter (Metric) | 81 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction