missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5910 Ri

Shop All Eppendorf Products


Click to view available options
Includes:
Rotor
Round buckets and adapters for 5 mL/15 mL/50 mL conical tubes
Universal buckets and 1 L adapters (4 x), Eppendorf 1 L bottles (4 x)
Universal buckets and adapters for 5 mL/15 mL/50 mL conical tubes and plates
Universal buckets and adapters for 5 mL/15 mL/50 mL conical tubes, 175 - 250 mL bottles and plates
Universal buckets, adapters for 5 mL/15 mL/50 mL conical tubes, 175 - 250 mL bottles and plates, adapters for 1000 mL bottles incl. 4 x 1000 mL bottles
Without Rotor
Electrical Requirements:
230 V/50-60 Hz (GB)
Model:
Centrifuge 5910 Ri
Centrifuge 5910 Ri (EU-IVD)
Unit Size:
1 set
Each
Description
- Large 7-inch touch interface for super-fast parameter settings via unique favorites function
- User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
- Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1000 mL as well as all types of MTP, PCR or Deepwell Plates
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
- High centrifugation speed of up to 22,132 x g (14,000 rpm)
- Aerosol-tight Eppendorf QuickLock™ caps and lids for fast and ergonomic lid locking
- Quiet operation to improve your work environment
- Centrifuge lid with soft-touch lid closure
- Temperature range from -11°C to 40°C
- Automatic rotor recognition and imbalance detection for maximum operational safety
Specifications
Specifications
| Max. RCF | 22,132 x g |
| Refrigerated | Yes |
| Display | Touch Interface |
| Includes | Without Rotor |
| Model | Centrifuge 5910 Ri (EU-IVD) |
| Noise Level | <59 dB(A) with Rotor FA-6 x 50 |
| Rotor | Not Included |
| Rotor Included | No |
| Timer | 10 s to 99 h 59 min, with continuous run function, short-spin |
| Type | Benchtop Centrifuge |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction