missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5910 Ri
GREENER_CHOICEBIOPHARMA

Product Code. 17171832 Shop All Eppendorf Products
Click to view available options
Includes:
Rotor
Round buckets and adapters for 5 mL/15 mL/50 mL conical tubes
Universal buckets and 1 L adapters (4 x), Eppendorf 1 L bottles (4 x)
Universal buckets and adapters for 5 mL/15 mL/50 mL conical tubes and plates
Universal buckets and adapters for 5 mL/15 mL/50 mL conical tubes, 175 - 250 mL bottles and plates
Universal buckets, adapters for 5 mL/15 mL/50 mL conical tubes, 175 - 250 mL bottles and plates, adapters for 1000 mL bottles incl. 4 x 1000 mL bottles
Without Rotor
Electrical Requirements:
230 V/50-60 Hz (GB)
Model:
Centrifuge 5910 Ri
Centrifuge 5910 Ri (EU-IVD)
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 17171832

Brand: Eppendorf™ 5943000157

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Centrifuge 5910 Ri stands out with an intuitive touch screen interface and a range of innovative solutions for usability, documentation and user management. Its wide variety of fixed-angle and swing-bucket rotors accommodate a comprehensive spectrum of applications in a compact footprint.

  • Large 7-inch touch interface for super-fast parameter settings via unique favorites function
  • User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
  • Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1000 mL as well as all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
  • High centrifugation speed of up to 22,132 x g (14,000 rpm)
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for fast and ergonomic lid locking
  • Quiet operation to improve your work environment
  • Centrifuge lid with soft-touch lid closure
  • Temperature range from -11°C to 40°C
  • Automatic rotor recognition and imbalance detection for maximum operational safety
TRUSTED_SUSTAINABILITY

Specifications

Max. RCF 22,132 x g
Refrigerated Yes
Display Touch Interface
Includes Rotor
Model Centrifuge 5910 Ri
Noise Level <59 dB(A) with Rotor FA-6 x 50
Rotor FA-6x50
Rotor Included Yes
Timer 10 s to 99 h 59 min, with continuous run function, short-spin
Type Benchtop Centrifuge
Width (English) Exterior 28.3 in.
Width (Metric) Exterior 72 cm
Height (English) Exterior 14.5 in.
Height (Metric) Exterior 37 cm
Depth (English) 25.9 in.
Depth (Metric) 68 cm
Electrical Requirements 230 V/50-60 Hz (GB)
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.