missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge Adapter for 50mL Falcon™ Tubes
Designed for use with Eppendorf centrifuges
Brand: Eppendorf™ 5810763002
145.62 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.
This item is not returnable.
View return policy
Description
- Centrifuge adapter
- For 50mL Falcon tubes
- For rotor type A-4-62
Specifications
Adapter | |
50 mL | |
31 mm | |
2 Pack |
Conical | |
Rotor type A-4-62 | |
4 |