missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge Adapters For Rotors for 5810 and 5810R
Available in a variety of configurations to suit a wide range of applications
Brand: Eppendorf™ 5810758009
168.00 GBP valid until 2024-12-31
Use promo code "23292" to get your promotional price.
Code : 99
Additional Details : Weight : 0.32400kg
Description
- Adaptors for Eppendorf™ Centrifuges 5810 and 5810R.
- Compatible with conical or flat tubes
Specifications
Adapter | |
50 mL | |
31 mm | |
2 Pack |
Conical | |
Rotors 5810 and 5810R Centrifuge | |
12 |