missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge Bucket

Product Code. p-8003602 Shop All Eppendorf Products
Click to view available options
No. of Places:
1
4
7
Unit Size:
Pack of 2
Pack of 4
This item is not returnable. View return policy

Product Code. 12079927

Brand: Eppendorf™ 5825730003

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for use with Eppendorf Rotors and Centrifuges

  • Buckets for: Rotor S-24-11-AT, Rotor A-4-62, Rotor A-4-81
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 7 x 50mL Falcon™ tubes for Rotor A-4-81
Capacity 7 x 50 mL
Container Type Bucket
No. of Places 7
Quantity 4/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.