missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Centrifuge GT2 Expert Package
Waste no time finding the right part numbers for your application. Fisherbrand™ Refrigerated Centrifuge GT2 Expert Package is an application driven centrifuge package to insure convenient, fast ordering of all components necessary to run a specific protocol.
£4341.52 - £6161.31
Specifications
Capacity | 1.6 L |
---|---|
Max. RCF | 25,830 x g |
Max. Speed | 15,200 rpm |
Product Line | GT2 Expert |
Includes | Centrifuge, 4 x 400 mL Rotor, Buckets, Biocontainment Lids, 50 mL Conical Adapters, 15 mL Conical Adapters |
Product Code | Brand | Refrigerated | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Refrigerated | Price | Quantity & Availability | |||||
30002337
|
Fisherbrand™
|
Yes |
£6161.31
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30002340
|
Fisherbrand™
|
No |
£4341.52
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Easy to Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
- Secure locking system allows easy push-button installation and exchange of rotors
- System saves time when switching between applications
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
- Biocontainment solution seals with a snap, eliminates screw caps and complicated clips
- System has glove-friendly, one-handed open/close capability
- System is certified by CAMR™ in Porton Down, UK
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Technology optimizes safety and improves separations
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
Specifications
1.6 L | |
15,200 rpm | |
Centrifuge, 4 x 400 mL Rotor, Buckets, Biocontainment Lids, 50 mL Conical Adapters, 15 mL Conical Adapters | |
Centrifuge Package |
25,830 x g | |
GT2 Expert | |
Yes | |
50/60 Hz |