Learn More
Fisherbrand™ Centrifuge GT4 Expert Package
Waste no time finding the right part numbers for your application! Fisherbrand™ Refrigerated Centrifuge GT4 Expert Package is an application driven centrifuge package to insure convenient, fast ordering of all components necessary to run a specific protocol.
Brand: Fisherbrand™
Additional Details : Weight : 125.00000kg
Description
Easy to Use:
- Exceptional capacity to process 40 x 50 mL conicals in one run, under biocontainment certified lids
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
- Secure locking system allows easy push-button installation and exchange of rotors
- System saves time when switching between applications
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
- Biocontainment solution seals with a snap, eliminates screw caps and complicated clips
- System has glove-friendly, one-handed open/close capability
- System is certified by CAMR™ in Porton Down, UK
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Technology optimizes safety and improves separations
- System is ventilated
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
Specifications
4 L | |
15,200 rpm | |
Yes | |
Yes | |
50/60 Hz |
25,830 x g | |
GT4 Expert | |
Centrifuge, 4 x 750 mL Rotor, Buckets, Biocontainment Lids, 50 mL Conical Adapters, 15 mL Conical Adapters | |
Centrifuge Package | |
200/230 V |