missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Centrifuge GT4R Expert Cell Culture Package

Waste no time finding the right part numbers for your application! The Fisherbrand™ Refrigerated Centrifuge (GT4R) Expert Package is an application driven centrifuge package to insure convenient, fast ordering of all components necessary to run a specific protocol.

Brand:  Fisherbrand™ 50164299

6881.31 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17131925

  • £14765.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Easy to Use:

    • Exceptional capacity to process 40x50 ml conicals in one run, under biocontainment certified lids
    • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
    • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
    • Secure locking system allows easy push-button installation and exchange of rotors
    • System saves time when switching between applications
    • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
    • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
    • System has glove-friendly, one-handed open/close capability
    • System is certified by CAMR™ in Porton Down, UK
    • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
    • Technology optimizes safety and improves separations

    Space-Saving Design:

    • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning

    Energy Efficient:

    • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

25,830 x g
Yes
Yes
50/60 Hz
Fisherbrand
Refrigerated Centrifuge, 4 x 1000 mL rotor, buckets, biocontainment lids, 50 mL conical adapters, 15 mL conical adapters
Centrifuge Package
200/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
View accessory products
Special Offers

Special Offers