missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Centrifuge Polycarbonate Bottle
39mL Centrifuge Polycarbonate Bottle
Brand: Thermo Scientific™ 010-1370
100.70 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.
This item is not returnable.
View return policy
Description
39mL Centrifuge Polycarbonate Bottle
- 39 mL
- Centrifuge Polycarbonate Bottle
- Fill Volume 26.3 mL
- Diameter 25 mm
- Length 89 mm
- Supplied Without Closure
- Packet of 6
- For Fiberlite F37L-8x100 Rotor
Specifications
Polycarbonate Bottle | |
Ultracentrifuge Fiberlite F37L-8 x 100 Rotor | |
30,000 rpm | |
25 mm | |
6 |
Polycarbonate | |
26.3 mL | |
39 mL | |
89 mm |