missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Centrifuge Tubes

Disposable, premium-quality conical centrifuge tubes. Gosselin™ Centrifuge Tubes are manufactured from ultra-clear resins.

Brand:  Gosselin™ TC15A-01

175.02 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 12373138

  • £224.00 / Pack of 500
Estimated Shipment: 23-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Molded, conical tube
  • Graduated
  • Tubes meet the quality and performance standards required by quality control laboratories
  • 95kPA resistant according IATA Packing Instruction 650
  • EU Food contact compliant according EU 10/2011
  • FDA Food contact compliant according 21 CFR 170.39
  • Sterile 10−3 according ISO 11137
  • Leak-resistant design
  • Resealable, bulk packed, easy-opening sleeves
TRUSTED_SUSTAINABILITY
Specifications

Specifications

15 mL
500
Bulk, easy-open sleeve
Conical
8000 x g
Polypropylene
25
Conical
Plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Centrifuge Tubes > Capacity: 15mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.