missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CentriPAK™ Accessory for Sorvall BIOS 16 Bioprocessing Centrifuge

Product Code. 17756719
Click to view available options
Description:
CentriPAK BPC Adapter
CentriPAK BPC Adapter Rack
CentriPAK BPC Clip
CentriPAK BPC Hanging Rack
Material:
Polyethylene
Polypropylene
Stainless Steel
Autoclavable:
Autoclavable
Not Autoclavable
This item is not returnable. View return policy
This item is not returnable. View return policy

Thermo Scientific™ CentriPAK™ Accessory, designed for use with CentriPAK BioProcess Container (BPC) which is providing a single-use, sterilized, closed system for cell culture separations in the bioprocessing industry.

Accessory for Thermo Scientific™ CentriPAK™ BioProcess Container (BPC). CentriPAK BPC is designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) enables you to:

  • Reduce cross-contamination risk while separating cell cultures
  • Perform gentle, high-throughput and high-efficiency harvesting through centrifugation
  • Eliminate post-use cleaning steps required with reusable containers
  • Meet rigorous quality control and assurance practices for the manufacture of industry-standard material components and aseptic product contact film
TRUSTED_SUSTAINABILITY

Specifications

Type CentriPAK Accessory
Product Line Polaris
Material Polypropylene
Capacity 1.7 L
Autoclavable Autoclavable
For Use With (Equipment) CentriPAK BioProcess Container
Description CentriPAK BPC Adapter
Color White
Max. RCF 7187 x g
For Use With (Application) Fermentation separation and cell culture harvest
Length (Metric) 18.3 cm
Height (Metric) 16.2 cm
Width (Metric) 10.7 cm
No. per Pack 2/Pk.
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'