missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Refrigerated CentriVap Benchtop Vacuum Concentrator
BIOPHARMA

The Refrigerated CentriVap Centrifugal Concentrator is designed to rapidly concentrate multiple small heat-sensitive samples, such as RNA and proteins, using centrifugal force, vacuum and controlled temperature.

Brand:  Labconco™ 7310035

Product Code. 15213423

  • £9730.00 / Each
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Refrigerated CentriVap Centrifugal Concentrator is designed to rapidly concentrate multiple small heat-sensitive samples, such as RNA and proteins, using centrifugal force, vacuum and controlled temperature. This exclusive concentrator combines a refrigeration system that cools to -4° C with a heater that warms to 100° C to achieve the user’s desired set point temperatures.
Specifications

Specifications

CE Marked
49.0 kg
Corrosion Resistant Steel
14.3 in.
42.2 cm
British (UK)
21.7 in.
108.0 lb.
0 to 300 V
230 V 50/60 Hz 8 A
16.6 in.
36.3 cm
55.1 cm
14.3 x 21.7 x 16.6 in. (36.3 x 55.1 x 42.2 cm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.