missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ CentriVap™ Complete Concentrator

Comes with everything needed to start processing
£19605.00 - £24170.00
Product Code | Brand | Electrical Rating | Electrical Requirements | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Rating | Electrical Requirements | Type | Price | Quantity & Availability | ||||
15263423
![]() |
Labconco™
7315063 |
International/UK | 230 V 50 Hz 6 A | Acid Resistant with Heat Boost |
£24170.00
Each |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||
15243423
![]() |
Labconco™
7315062 |
International/UK | 230 V 50 Hz 6 A | Heat Boost Included |
£20090.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15233423
![]() |
Labconco™
7315061 |
International/UK | 230 V 50 Hz 6 A | Acid Resistant without Heat Boost |
£23690.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15223423
![]() |
Labconco™
7315060 |
International/UK | 230 V 50 Hz 6 A | Heat Boost Not Included |
£19605.00
Each |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||
Description
Comes with everything needed to start processing
Uses a combination of centrifugal force, vacuum and heat to speed evaporation.
Includes:
- Vacuum Concentrator
- -50°C Cold Trap
- Aluminum rotor holds 40 microcentrifuge tubes and 12-13mm tubes
- Chemical-resistant diaphragm vacuum pump
- CentriZap Strobe Light allows user to view samples while rotor is spinning and lid is closed
Molecular biology, proteomics, genomics, cell biology, microbiology, biochemistry, drug discovery and analytical chemistry
Specifications
Centrivap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ CentriVap™ Complete Concentrator