missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Refrigerated CentriVap Concentrator Benchtop Vacuum Concentrator with Glass Lid

Refrigerated CentriVap Centrifugal Concentrator is designed to rapidly concentrate multiple small heat-sensitive samples.

Brand:  Labconco™ 7310036


Code : NEW

Additional Details : Weight : 49.09000kg

Product Code. 15188529

  • £10760.00 / Each
Estimated Shipment: 14-11-2024
to see stock.
Add to basket

Description

Description

The Refrigerated CentriVap Centrifugal Concentrator is designed to rapidly concentrate multiple small heat-sensitive samples, such as RNA and proteins, using centrifugal force, vacuum and controlled temperature. This exclusive concentrator combines a refrigeration system that cools to -4° C with a heater that warms to 100° C to achieve the user’s desired set point temperatures.
Specifications

Specifications

108.0 lb.
49.0 kg
Corrosion Resistant Steel
14.3 in.
42.2 cm
British (UK)
21.7 in.
CE Marked
0 to 300 V
230 V 50/60 Hz 8 A
16.6 in.
36.3 cm
55.1 cm
14.3 x 21.7 x 16.6 in. (36.3 x 55.1 x 42.2 cm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers