missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ CENTRY™ 103 Minicentrifuge
Shop All Gilson Products
Click to view available options
Capacity:
8 x 1.5/2 mL
Unit Size:
Each
Description
- Ergonomic design, small footprint, and optional battery control allows the CENTRY™ 103 Minicentrifuge to be used anywhere
- Equipped with high quality and easy-to-change rotors which accomodate either microtubes or tube-strips
- Easy starting and ending operations are controlled by simply pressing down on the lid
- Instantly reaches a fixed speed of 6000 rpm without adjustment
- Integrated safety features, such as automatic stop after six minutes of continuous spinning, pinch-type connector for securing rotors, and a red light power indicator
Specifications
Specifications
| Capacity | 8 x 1.5/2 mL |
| Max. Speed | 6,000 rpm |
| Type | Minicentrifuge |
| Refrigerated | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction