missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ CENTRY™ 117 Microcentrifuge
CENTRY™ 117 Microcentrifuge has an easy-to-use touchscreen and offers one-button recall of up to nine stored custom run programs. Its proprietary air-flow system ensures temperature stability, even on extended runs, preserving sample integrity. The rotor design accommodates either 1.5−2.0 mL tubes or PCR strips.
£3335.00
Specifications
Max. Speed | 13,500 rpm |
---|---|
Temperature Range | 4°C to 35°C |
Amperage | 0.7 A |
Dimensions (L x W x H) Exterior | 22.86 x 30.48 x 19.7 cm |
Frequency | 50/60 Hz |
Description
Intuitive use:
- The CENTRY™ 117 Microcentrifuge has a full-color, touchscreen control that displays speed (rpm or rcf), set time, and remaining run time.
- Easily program and store up to nine custom run programs, which are simply accessed through a single button.
- The CENTRY™ 117 Microcentrifuge achieves speeds from 1,000 to 13,500 rpm (100 to 16,800 x g), which can be set in 100 rpm increments.
- The built-in timer lets you set any time from 1 to 99 minutes.
Improved temperature accuracy:
- The CENTRY™ 117 Microcentrifuge offers improved temperature controls with its proprietary air-flow system, guaranteeing that your samples remain at constant temperature, even during longer runs.
- The centrifuge can also be used in a cold room.
Adaptable design:
- With its combination rotor design, the CENTRY™ 117 Microcentrifuge can accommodate up to 24 1.5 to 2.0 mL tubes or 2 PCR strips (16 x 0.2 mL) without needing separate adapters, making this ideal for many labs.
- In addition, its compact footprint takes up less of your precious benchtop.
Specifications
13,500 rpm | |
0.7 A | |
50/60 Hz |
4°C to 35°C | |
22.86 x 30.48 x 19.7 cm |