missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Ceramic Collecting Pans
Collecting pan for protection of the furnace and easy loading.
£141.00 - £168.00
Specifications
Temperature (Metric) | 1300°C |
---|---|
Type | Collecting Pan |
Material | Ceramic |
Height (Metric) | 2 cm |
Product Code | Brand | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
15191027
|
Nabertherm™
691600510 |
15 cm | Suitable for Furnaces: L(T) 3, LV(T) 3 |
£141.00
Each |
Estimated Shipment: 06-01-2025
Log in to see stock. |
||||
11979755
|
Nabertherm™
691600511 |
19 cm | Suitable for Furnaces: LE 6, L(T) 5, LV(T) 5 |
£168.00
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||||
Description
- Tmax: 1300°C
- Height: 20 mm
Specifications
1300°C | |
Collecting Pan | |
Ceramic | |
2 cm |