missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Ceramic ribbed plate

Bottom plate for protection of the furnace.

£33.60 - £71.40

Specifications

Temperature (Metric) 1200°C
Material Ceramic
View More Specs

Products 2
Product Code Brand Dimensions (L x W x H) For Use With (Equipment) Price Quantity & Availability  
Product Code Brand Dimensions (L x W x H) For Use With (Equipment) Price Quantity & Availability  
15286414
View Documents
Nabertherm™
691601097
170 x 110 x 12.7 mm Muffle Furnace LE 2
£33.60
Each
Estimated Shipment: 24-04-2025
to see stock.
Add to basket
 
12852683
View Documents
Nabertherm™
691601098
210 x 290 x 12.7 mm Muffle Furnace LE 14
£71.40
Each
Estimated Shipment: 24-04-2025
to see stock.
Add to basket
 
Description

Description

Ceramic ribbed plate

  • Tmax: 1200°C
  • Material: Ceramic
Specifications

Specifications

1200°C
Ceramic
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nabertherm™ Ceramic ribbed plate

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.