missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Ceramus™ Classic Dispensers

Guarantees consistent precision and volume dispensing with reproducible results independent of the user. Hirschmann Instruments™ Ceramus™ Classic Dispensers are the proven unit for manual dispensing, featuring superior-quality materials, simple handling and well-engineered user comfort to make laboratory routines easier.

Brand:  Hirschmann™ 9350000

Code : 03

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10038720

  • £459.00 / Each
Estimated Shipment: 02-08-2024
to see stock.
Add to basket

Description

Description

  • For fixed and variable volumes, from 0.2mL to 60mL
  • Complete unit can be steam sterilized at 121°C without dismantling 
  • Threaded suction hose fitting
  • Piston made of high-purity aluminum oxide ceramic
  • Digital volume configuration engagement, calibrated for a lifetime
  • Optimum chemical and thermal resistance of parts conveying medium
  • Individual quality certificate with conformity certificate
Specifications

Specifications

Bottletop Dispenser
5 to 30 mL
0.5 mL
Aluminum Oxide Ceramic Piston, Duran Glass Cylinder
Bottle
0.6%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers