Learn More
Hirschmann™ Ceramus™ Classic Dispensers
Guarantees consistent precision and volume dispensing with reproducible results independent of the user. Hirschmann Instruments™ Ceramus™ Classic Dispensers are the proven unit for manual dispensing, featuring superior-quality materials, simple handling and well-engineered user comfort to make laboratory routines easier.
Brand: Hirschmann™
Code : 03
Additional Details : Weight : 0.50000kg
Description
- For fixed and variable volumes, from 0.2mL to 60mL
- Complete unit can be steam sterilized at 121°C without dismantling
- Threaded suction hose fitting
- Piston made of high-purity aluminum oxide ceramic
- Digital volume configuration engagement, calibrated for a lifetime
- Optimum chemical and thermal resistance of parts conveying medium
- Individual quality certificate with conformity certificate
Specifications
Bottletop Dispenser | |
0.2 to 1 mL | |
0.05 mL |
Aluminum Oxide Ceramic Piston, Duran Glass Cylinder | |
Bottle | |
0.6% |