missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Ceramus™ Classic Fix
A universal bottle attachment dispenser for liquid handling.
£343.00 - £519.00
Specifications
Product Type | Bottle Attachment Dispenser |
---|---|
Accuracy | 0.6% |
Coefficient of Variation | 0.2% |
Includes | Screw thread, 3 threaded adapters, 1 suction hose, 1 ejection unit, 1 fitting wrench |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10015100
|
Hirschmann™
9311100 |
1 mL |
£343.00
Each |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
10518482
|
Hirschmann™
9361100 |
50 mL |
£519.00
Each |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
Description
- Universal bottle attachment dispenser with fixed volume configuration
- Certified conformity
- With ceramic piston
- Suitable for steam sterilization up to 121°C
- Delivery complete with A 32 mm screw thread, 3 threaded adapters (A 28, S 40, A 45), 1 suction hose with union nut, 1 ejection unit and 1 fitting wrench
- With individual serial number and calibration certificate
Specifications
Bottle Attachment Dispenser | |
0.6% | |
0.2% | |
Screw thread, 3 threaded adapters, 1 suction hose, 1 ejection unit, 1 fitting wrench |