missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Ceramus™ Dispensers

Guarantees consistent precision and volume dispensing with reproducible results independent of the user. Hirschmann Instruments™ Ceramus™ Dispensers are manufactured from high-quality materials to enable use within a large temperature range.

Brand:  Hirschmann™ 9352000

 View more versions of this product

Product Code. 10440981

  • £601.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For fixed and variable volumes, from 0.2 mL to 60 mL
  • Complete unit can be steam sterilized at 121°C without dismantling
  • Threaded suction hose fitting
  • Piston made of high-purity aluminum oxide ceramic
  • Digital volume configuration engagement, calibrated for a lifetime
  • Optimum chemical and thermal resistance of parts conveying medium
  • Individual quality certificate with conformity certificate
Specifications

Specifications

Bottletop Dispenser
5 to 30 mL
0.5 mL
Aluminum Oxide Ceramic Piston, Duran Glass Cylinder
Bottle
0.6%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hirschmann™ Ceramus™ Dispensers > Capacity: 5 to 30mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.