missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Clean Clear Glass Straight-Sided Jars
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
60 mL
250 mL
Closure Size:
53-400 mm
70-400 mm
Description
Ideal straight-sided, clear glass jars for soil sampling and environmental applications. Fisherbrand™ Straight-sided clear glass jars with caps are designed for easy dispensing and filling.
- Ideal for soil sampling and environmental applications
- Straight sided walls allow for the complete removal of contents
- Not autoclavable
- Bottles are packed with caps attached
- Cap is lined with PTFE
- Manufactured from soda glass
Specifications
Specifications
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
For Use With (Application) | Soil sampling and environmental applications |
Material | Soda Lime Glass |
Quantity | 24/PK. |
Closure Color | White |
Certifications/Compliance | EPA |
Closure Included | Yes |
Autoclavable | Autoclavable (120°C) |
Show More |
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
00084672 | Certificate of Analysis | 15/02/2024 | 02912309 |
00087054 | Certificate of Analysis | 15/02/2024 | 02912309 |
00084639 | Certificate of Analysis | 15/02/2024 | 02912309 |
00085193 | Certificate of Analysis | 15/02/2024 | 02912309 |
00084778 | Certificate of Analysis | 15/02/2024 | 02912309 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Certified Clean Clear Glass Straight-Sided Jars >
Spot an opportunity for improvement?Share a Content Correction