missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Selfe™ Glass U-Tube Viscometer
Suitable viscometer for measuring transparent liquids. Poulten Selfe™ Glass U-Tube Viscometer is a modified Ostwald type viscometer with a U-shaped tube design.
Brand: Poulten Selfe™
Code : 33
Additional Details : Weight : 1.00000kg
Description
- O size (special size, BS188) - not specified in ASTM D446-ISO 3105
- Requires constant volume at test temperature
- A kinetic energy correction will be required for flow times of less than 1500s
- Recommended for petroleum applications
- Requires long filling pipette
Specifications
U-Tube Viscometer | |
Yes | |
Glass | |
13 - 40 mL |
0.3 to 1 cSt | |
Nominal constant: 0.001 mm2/s2 (cST/s) | |
O |