missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Low-Particulate Boston Round Bottles

Product Code. 13171794
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL

Ideal storage for solvents, chemicals and samples. Fisherbrand™ Certified Low Particulate Boston Round Bottles are manufactured from clear soda glass.

  • Narrow mouth, clear glass
  • Certified to be cleaned for low particulates, analysis certificate attached
  • Five particles or less per mL with WFI in a class 100/10 cleanroom

Specifications

Capacity 16.9 oz., 500mL
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Cleaning Procedure USP purified Water
Color Clear
Material Glass
Length (Metric) 60mm
Quantity 12/PK.
Closure Color White
Liner Material Polyvinyl
Certifications/Compliance Certified low particulate
Closure Included Yes
Mouth Wide
Shape Round
Product Type Boston Round Bottle
Closure Liner Polyvinyl
Closure Material PTFE
Closure Size 28-400 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.