missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles
112.88 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Capacity (Metric):
125 mL
500 mL
Description
- Graduated clear glass
- Wide mouth allows for easy accessibility
- With white polypropylene cap with PTFE faced foamed polyethylene liner
- Certified to be cleaned for low particulates, certificate of analysis attached
Specifications
Capacity | 16.9 oz., 500mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Cleaning Procedure | USP purified Water |
Color | Clear |
Description | Wide mouth bottle |
Material | Soda Lime Glass |
Length (Metric) | 74mm |
Quantity | 24/PK. |
Closure Color | White |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'