missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Certified Kit ND9
- 9mm
- Glass
- Clear
- 1.5mL
- Screw Cap
- Center hole (6 mm)
- Polypropylene
- Natural Rubber/PTFE septum
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Blue | |
Amber | |
Glass | |
100 | |
Screw Cap | |
9-425 |
Natural Rubber/TEF | |
11.6 mm | |
1.85 mL | |
Polypropylene | |
32 mm | |
Yes |