missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Vial Kit 9mm short thread, Clear Glass, 1.5mL, PP Screw Cap, Center hole, Silicone/PTFE septum

Certified Kit, Includes 100 vials and 100 caps with pre-assembled septa.

£62.70 - £150.66

Specifications

Closure Color Blue
Material (Liner) Silicone/PTFE
Color Clear
Diameter (Metric) Outer 11.6 mm
Material Glass
View More Specs

Products 3
Product Code Brand Description Marking Spot Volume (Metric) Price Quantity & Availability  
Product Code Brand Description Marking Spot Volume (Metric) Price Quantity & Availability  
16475359
View Documents Promotion Details
Fisherbrand™
11 40 2556
Patched Yes 1.85 mL
£62.70
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
13428238
View Documents
Fisherbrand™
11 40 2692
Microliter No 1.6 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15562320
View Documents Promotion Details
Fisherbrand™
11 40 3196
MS certified, SureStop No 1.85 mL
£71.30
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Certified Kit ND9
  • 9mm
  • Glass
  • Clear
  • 1.5mL
  • Screw Cap
  • Center hole (6 mm)
  • Polypropylene
  • Silicone/PTFE
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications

Specifications

Blue
Clear
Glass
Screw Cap
9-425
Silicone/PTFE
11.6 mm
Polypropylene
32 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.