missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Chamber Furnace LF 1400 Series with B500 Controller
Combined insulation of refractory bricks in the corners and low heat storage and quickly cooling fiber material. With a wide variety of optional equipment, these chamber furnaces can be optimally adapted to your processes.
£10136.54 - £16813.92
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17327939
|
Nabertherm™
LF0242NKNE |
15 L |
£10136.54
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
17307949
|
Nabertherm™
LF0642NKNE |
60 L |
£13578.49
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
17347949
|
Nabertherm™
LF1242NKNE |
120 L |
£16813.92
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
17367939
|
Nabertherm™
LF0342NKNE |
30 L |
£11556.35
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
Description
- Maximum Temperature: 1400°C
- Dual shell housing with rear ventilation, provides for low shell temperatures
- Five-sided heating for very good temperature uniformity
- Heating elements on support tubes ensure free heat radiation and a long service life
- Controller mounted on furnace door and removable for comfortable operation
- Protection of bottom heating and flat stacking surface provided by embedded SiC plate in the floor
- High-quality non-classified fiber insulation with corner bricks for shorter heating and cooling times
- Door with brick-on-brick seal, hand fitted
- Short heating times due to high installed power
- Side vent with bypass connection for exhaust pipe
- Self-supporting arch for high stability and greatest possible protection against dust
- Quick lock on door
- Freely adjustable air slide intake in furnace floor
- Stand included
- Defined application within the constraints of the operating instructions
Specifications
B500 | |
Up to 1400°C |