missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Chamber Furnace LH 1200 Series with B500 Controller
Robust insulation of light refractory bricks. With a wide variety of optional equipment, these chamber furnaces can be optimally adapted to your processes.
£6204.11 - £14327.12
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17367949
|
Nabertherm™
LH0222NKNE |
15 L |
£6204.11
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
17327959
|
Nabertherm™
LH0322NKNE |
30 L |
£6849.48
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
17387959
|
Nabertherm™
LH0622NKNE |
60 L |
£7761.60
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
17347969
|
Nabertherm™
LH1222NKNE |
120 L |
£9577.23
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
17307979
|
Nabertherm™
LH2122NKNE |
216 L |
£14327.12
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
Description
- Maximum Temperature: 1200°C
- Dual shell housing with rear ventilation, provides for low shell temperatures
- Five-sided heating for very good temperature uniformity
- Heating elements on support tubes ensure free heat radiation and a long service life
- Controller mounted on furnace door and removable for comfortable operation
- Protection of bottom heating and flat stacking surface provided by embedded SiC plate in the floor
- Multi-layered, fiber-free insulation of light refractory bricks and special backup insulation
- Door with brick-on-brick seal, hand fitted
- Short heating times due to high installed power
- Side vent with bypass connection for exhaust pipe
- Self-supporting arch for high stability and greatest possible protection against dust
- Quick lock on door
- Freely adjustable air slide intake in furnace floor
- Stand included
- Defined application within the constraints of the operating instructions
Specifications
B500 | |
Up to 1200°C |