missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Chamber Furnace LH 1400 Series with B400 Controller

Robust insulation of light refractory bricks. With a wide variety of optional equipment, these chamber furnaces can be optimally adapted to your processes.

Brand:  Nabertherm LH0640NBNE

Additional Details : Weight : 230.00000kg

 View more versions of this product

Product Code. 15680197

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Maximum Temperature: 1400 °C
  • Dual shell housing with rear ventilation, provides for low shell temperatures
  • Five-sided heating for very good temperature uniformity
  • Heating elements on support tubes ensure free heat radiation and a long service life
  • Controller mounted on furnace door and removable for comfortable operation
  • Protection of bottom heating and flat stacking surface provided by embedded SiC plate in the floor
  • Multi-layered, fiber-free insulation of light refractory bricks and special backup insulation
  • Door with brick-on-brick seal, hand fitted
  • Short heating times due to high installed power
  • Side vent with bypass connection for exhaust pipe
  • Self-supporting arch for high stability and greatest possible protection against dust
  • Quick lock on door
  • Freely adjustable air slide intake in furnace floor
  • Stand included
  • Defined application within the constraints of the operating instructions
Specifications

Specifications

60 L
B400
1070 x 780 x 1365 mm
1400°C
400 x 400 x 400 mm
300 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers