missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Chamber Furnace N Series
Universal chamber furnaces with radiation heating specifically designed to withstand heavy-duty use in the heat treatment shop. Particularly useful for processes such as tool making or for hardening jobs.
£3157.99 - £10472.13
Product Code | Brand | Capacity (Metric) | Controller Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Controller Type | Price | Quantity & Availability | ||||
17398019
|
Nabertherm™
N01H1NKNA |
9 L | B500 |
£3157.99
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
17388029
|
Nabertherm™
N04H1NMNE |
30 L | C540 |
£5627.59
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
17328039
|
Nabertherm™
N06H1NMNE |
61 L | C540 |
£8837.21
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
17338039
|
Nabertherm™
N07H1NKNE |
87 L | C540 |
£10205.38
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
17348039
|
Nabertherm™
N07H1NMNE |
87 L | B500 |
£10472.13
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
Description
- Compact, robust design
- Three-sides heating: from both side walls and bottom
- Heating elements on support tubes ensure free heat radiation and a long service life
- Bottom heating protected by heat conducting SiC tiles
- Stainless steel upper door jamb protects furnace structure when furnace is opened hot
- Base frame included in the delivery, (N 7/H designed as table-top model)
- Exhaust opening in the side of the furnace, or on rear wall of chamber furnace in the N 31/H models and higher
- Temperature uniformity up to +/- 10°C according to DIN 17052-1
- Low energy consumption due to multi-layer insulation
- Gas spring dampers provide for easy door opening and closing
- Heat resistant zinc paint for protection of door and door frame (for model N81 and larger)
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Chamber Furnace | |
±10°C |