missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Chem-Durance™ Bio I/P™ Precision Pump Tubing

Enhanced pumping life and durability, especially under pressure.

Brand:  Masterflex™ 06442-82

 View more versions of this product

Product Code. 11856953

  • £1370.00 / Each
Estimated Shipment: 12-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Performs in a wide range of chemical applications, limiting the number of tubing formulations needed to keep on hand.
  • The plasticizer-free, smooth-bore liner is hydrophobic and resists the absorption/adsorption of aqueous fluids.
  • Ideal for laboratory, pharmaceutical processing, and biotech applications, this tubing complies with USP class VI and FDA standards.
Specifications

Specifications

FDA; Non-DEHP; USP; Non-Phthalate; RoHS
12.7 mm
15.2 m
82
1/2 in.
20 psi, 1.4 bar
40°C
Autoclavable
Chem-Durance Bio
0°C
13000 mL/min
Autoclave, Ethylene Oxide
510 mm Hg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers