missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Chemical Resistant Plastic PVC Apron
35.68 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Length: 80cm
Description
Plastic apron made of PVC with eyelets, neck band and waist band welded into the apron, industry quality, black, fabric reinforced, size 80cm x 100cm. PVC
Specifications
Type | Apron |
Material | PVC |
Color | Black |
Construction | Reinforced plastic fabric |
Resistance | Chemicals |
Includes | Eyelets, neck band and waist band |
Dimensions (L x W) | 80 x 100 cm |
Length (Metric) | 80 cm |
Width (Metric) | 100 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'