missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Chemical and Temperature Resistant Polypropylene Labels

Product Code. p-200007002
Click to view available options
Dimensions (LxW):
25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
38.10 mm (W) x 25.40 mm (H)
Unit Size:
Pack of 240
Pack of 250

Product Code. 17950770

Brand: Brady™ 170847

Only null left
Add to basket
Edge
Add to basket

Mark dry, room temperature specimen containers with this economical, matte white polypropylene label material (B-7425). Print almost anywhere with a Brady™ portable label maker.

  • Pre-sized for use on dry, room-temperature specimen containers or vials
  • Resistant to extreme temperatures, moderate chemical contact and everyday use
  • Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces in extreme conditions

Specifications

Autoclavable Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling;Temperature indicating labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
No. per Pack 250 Sets / Box
Quantity 250
Size (Metric) 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Temperature Range (English) -112°F to 158°F
Temperature Range (Metric) -80°C to 70°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (LxW) 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Length (English) 0.375 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 0.375 in
Height (English) Printable Area 0.5 in.
Height (Metric) 9.53 mm
Diameter (English) 0.375 in
Diameter (Metric) 9.53 mm
Alternate Part Number M5-118-7425
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.