Learn More
Heathrow Scientific™ Tough-Tags™ Large Labels for Laser Printers
Ensure microtube labels stay put through any lab procedure. Tough-Tags™ Large Labels for Laser Printers won’t peel or migrate, even with exposure to extreme temperatures, caustic agents or centrifugation.
Brand: Heathrow Scientific™ HEATTLW-2016
Code : 04
Additional Details : Weight : 0.45000kg
Description
Superior to conventional tapes and labels for use in research and clinical laboratories.- Constructed of thin, chemically inert polyolefin with strong acrylic adhesive.
- Wrap-around labels adhere to most plastic, glass and metal mictrotubes and other items.
- Labels won’t peel or migrate so they can slide easily in centrifuge rotors without binding or catching.
- Wide assortment of colors for easy sample or researcher identification.
- Pre-cut, peel-off labels in convenient no-jam printer sheets.
- Heat: steam autoclaving, boiling water
- Cold: freezer temperatures to -80°C
- Organic solvents and caustic agents
- Centrifugation
Specifications
Autoclavable | |
White | |
Matte | |
Polyolefin | |
Laser | |
Non-sterile | |
Microcentrifuge tubes and other containers in the research and clinical laboratory | |
5 | |
Single-use | |
2125 Labels | |
Rectangle | |
1.28 in. | |
0.50 in. |
Acrylic | |
Blank | |
Sheet | |
Single-side Printable | |
Labels | |
Blank | |
1.5/2.0 mL tubes | |
85 | |
-80°C | |
25 Sheets/Pk. | |
33 x 13 mm | |
33 mm | |
13 mm |