missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chemically Resistant Diaphragm Pump

Compact and portable oil free vacuum pump offering uncompromising chemical resistance. Molded diaphragms offer quiet running, minimal vibrations, and extended service intervals. Integrated gas ballast valve for pumping condensable vapors.

Brand:  Fisherbrand™ 415722-34

Product Code. 30113035

  • £1377.57 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Latest generation pump ideal for evaporation applications
  • Compact, portable, and lightweight design
  • Pumps wide range of solvent and acid vapors
  • Improved ultimate vacuum - evaporate high boiling point solvents
  • Perform more work - up to 30% faster process times
  • Switchable DN 16 KF flange / DN 8 hose nozzle for inlet
  • Quick and easy servicing - no special tooling required
  • Superior corrosion resistance with PTFE and fluoropolymer parts
Specifications

Specifications

5 mbar
13 mm
1500 rpm
Aluminium, PTFE, Stainless Steel
Schuko and UK Plug Leads
40°C
2.0 to 2.2 m3/h
169 mm
230 mm
IP54
2
Vacuum Oven, Rotary Evaporator, Vacuum Concentrator, Filtration
Single Phase AC Motor
Mains cables EU, UK, hose nozzle 8 mm
CE
44 dB (A)
11.3 mm
10°C
50/60 Hz
265 mm
Chemical Resistant Diaphragm Pump
2
1100 mbar
220/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers