missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Chemistry Pumping Unit, PC 610 Select
Uses chemical resistant solenoid valves for process control, and a VACUU·SELECT Vacuum Controller for boiling point detection. Predefined applications save time and enable reproducible results.
£7315.00
Specifications
Max. Vacuum | 1.5 Mbar (Without Gas Ballast), 3 Mbar (With Gas Ballast) |
---|---|
Control | VACUU·SELECT |
Shipping Weight (Metric) | 27.7 kg |
Includes | Ready-to-Use Pumping Unit (Completely Mounted with Manual) |
Motor Speed | 1500 to 1800 min-1 |
Description
- Easy-to-use application editor for the creation of unique process sequences
- Powerful vacuum pump with excellent chemical and condensate compatibility
- Excellent environmental friendliness due to efficient solvent recovery
- Pressure is maintained at the level where the first boiling point is detected by the controller
- Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
- Exhaust vapor condenser allows for near complete recovery of solvents when used with a chilled water line or recirculating chiller
- Use manual set-point-control for simple processes
- Meets high vacuum requirements for most high boiling solvents
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
Specifications
1.5 Mbar (Without Gas Ballast), 3 Mbar (With Gas Ballast) | |
27.7 kg | |
1500 to 1800 min-1 | |
419 x 243 x 457 mm | |
PC 610 Select | |
0.25 kW | |
40°C | |
3.4 m3/hr. | |
Diaphragm Pump | |
4 | |
3 | |
230 V |
VACUU·SELECT | |
Ready-to-Use Pumping Unit (Completely Mounted with Manual) | |
CE-certification; II 3/-G IIC T3 x Internal Atm. Only | |
PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM | |
45 dBA | |
21.9 kg | |
10°C | |
50-60 Hz | |
IP40 | |
Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Drying Chambers | |
1.1 bar |