missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Chemistry Pumping Unit, PC 620 Select
For simultaneous operation of two electronically controlled vacuum applications with one single pump. Similarly, Models 511 and 611 Select have one port that is manually controlled. A VACUU·SELECT Vacuum Controller for a simplified work flow.
£9705.00
Specifications
Max. Vacuum | 1.5 Mbar (Without Gas Ballast), 3 Mbar (With Gas Ballast) |
---|---|
Control | VACUU·SELECT |
Shipping Weight (Metric) | 24.6 kg |
Includes | Ready-to-Use Pumping Unit (Completely Mounted with Manual) |
Motor Speed | 1500 to 1800 min-1 |
Description
- VACUU·SELECT Vacuum Controller with graphical user interface simplifies work in the laboratory
- Predefined applications save time and give reproducible results
- Easy-to-use application editor for the creation of unique process sequences
- Powerful vacuum pump with excellent chemical and condensate compatibility
- Chemical resistant solenoid valves to maintain process control
- Pressure is maintained at the level where the first boiling point is detected by the controller
- Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
- Exhaust vapor condenser allows for near complete recovery of solvents when used with a chilled water line or recirculating chiller
- Use manual set-point-control for simple processes
- Meets high vacuum requirements for most high boiling solvents
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
Specifications
1.5 Mbar (Without Gas Ballast), 3 Mbar (With Gas Ballast) | |
24.6 kg | |
1500 to 1800 min-1 | |
435 x 243 x 457 mm | |
PC 620 Select | |
0.25 kW | |
40°C | |
3.4 m3/hr | |
Diaphragm Pump | |
4 | |
3 | |
230 V |
VACUU·SELECT | |
Ready-to-Use Pumping Unit (Completely Mounted with Manual) | |
CE-certification; II 3/-G IIC T3 x Internal Atm. Only | |
PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM | |
45 dBA | |
21.2 kg | |
10°C | |
50-60 Hz | |
IP40 | |
Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Drying Chambers | |
1.1 bar |