missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ CheMobil™ PMP Flow Indicator
Click to view available options
Color:
Black
Blue
Red
Unit Size:
Each
Description
- Flow indicator with impeller functions in both directions and in any position
- The impeller starts to rotate at a flow rate about 150mL/min (liquids)
- Not suitable for strong acids, alkalis and solvents
- CheMobil Flow Indicators can be steam sterilized and feature good chemical resistance
- For hoses with inner diameter of 6 to 11mm
- Pressure resistant up to 2bar
- Length with grommets 88mm, height 40mm, width 15mm
- Color coding - blue, red and black
- Operating temperature CheMobil PMP max. +60°C
Specifications
Specifications
| Type | Flow Indicator |
| Float Material | Polypropylene |
| Pressure Rating | 2 bar |
| Color | Black |
| Flow Rate Range | 150 mL/min. |
| For Use With (Application) | Used for Many Substances Due to Its Good Chemical Resistance, Not Suitable for Strong Acids, Alkalis and Solvents |
| Height (Metric) | 40 mm |
| Length (Metric) | 88 mm |
| Width (Metric) | 16 mm |
| Weight (Metric) | 0.01 kg |
Also available for food and pharma sector (with certified adhesive)
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction