Learn More
Buerkle™ CheMobil™ PMP Flow Indicator
Use these flow indicators for a wide variety of substances. Buerkle™ CheMobil™ PMP Flow Indicators give precise visual indication of the flow velocity of liquids or gases being transported through hose connections.
Brand: Buerkle™ 8720-2002
13.02 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : A0
Additional Details : Weight : 0.00900kg
Description
- Flow indicator with impeller functions in both directions and in any position
- The impeller starts to rotate at a flow rate about 150mL/min (liquids)
- Not suitable for strong acids, alkalis and solvents
- CheMobil Flow Indicators can be steam sterilized and feature good chemical resistance
- For hoses with inner diameter of 6 to 11mm
- Pressure resistant up to 2bar
- Length with grommets 88mm, height 40mm, width 15mm
- Color coding - blue, red and black
- Operating temperature CheMobil PMP max. +60°C
Specifications
CheMobil Flow Indicator | |
Red | |
Used for Many Substances Due to Its Good Chemical Resistance, Not Suitable for Strong Acids, Alkalis and Solvents | |
88 mm | |
0.01 kg |
2 bar | |
150 mL/min. | |
40 mm | |
15 mm |
Also available for food & pharma sector (with certified adhesive)