missing translation for 'onlineSavingsMsg'
Learn More

Welch™ CHEMSTAR™ Dry Vacuum Pump System

Integrated multistage pumping mechanism. Welch™ CHEMSTAR™ Dry Vacuum Pump System is software driven and fully chemical resistant.

Brand:  Welch™ U2070C-02

Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 15516385

  • £7215.00 / Each
Estimated Shipment: 10-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Automated system
  • Pump corrosive gases and vapors
  • 50-millitorr with high flow
  • Oil-free, no cold trapping
  • Chemical resistant system: Compact and efficient, Very low maintenance
  • Eliminate pump oil changes and ritual of cold trapping
  • Electronically operated vapor load optimization and system self-cleaning
Applications:
  • Drying Manifolds (Schlenk lines)
  • Small freeze dryers
  • Small to medium vacuum ovens
  • Glove boxes
  • Concentrators/evaporators
  • Light industrial
Specifications

Specifications

3 A
45.9 x 21.6 x 46.7 (18.1 x 8.5 x 18.4 in.)
50 lb.
50/60 Hz
0.07 mbar
1 pH with Schuko cord set
2070C-02
22.7 kg
Vacuum System
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers