missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ PTFE Flouropolymer Film

Chemware™ PTFE Flouropolymer Film ideal for lining or covering shelves, drawers, tables, trays, drain boards, and sinks.

Brand:  Saint Gobain Life Sciences D1069279

Code : 03

Additional Details : Weight : 0.01000kg

Product Code. 12347008

  • £155.00 / 7.50m
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

  • Temperature and corrosion resistant
  • Non-stick surface
  • Non-porous and non-absorbent
Specifications

Specifications

25 ft.
12 in.
7.6 m
127 μm
Film
305 mm
PTFE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers