missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ Test Tube without Cap
Metal-resistant PFA Chemware™ Test Tube without Cap for trace analysis.
Marca: Saint Gobain Life Sciences D1069695
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Chemware™ PFA test tubes are ideal for trace metal/ICP analysis and applications requiring excellent chemical resistance.
- PFA has the lowest metal ion content and widest temperature range of any fluoropolymer resin.
- Test tubes are translucent for easy viewing of contents and withstand temperatures up to 260°C (500°F).
- Can be sterilized repeatedly.
Especificaciones
Translucent | |
150 mm | |
Cylindrical | |
No | |
Test Tube |
15 mL | |
PFA | |
Non-sterile | |
Not Included |