missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ Test Tube without Cap
Metal-resistant PFA Chemware™ Test Tube without Cap for trace analysis.
£63.75 - £97.15
Specifications
Color | Translucent |
---|---|
Material | PFA |
Shape | Cylindrical |
Sterility | Non-sterile |
Graduated | No |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12359339
|
Saint Gobain Life Sciences
D1069695 |
15 mL |
£63.75
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||||
11714498
|
Saint Gobain Life Sciences
D1069697 |
25 mL |
£97.15
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||||
Description
- Chemware™ PFA test tubes are ideal for trace metal/ICP analysis and applications requiring excellent chemical resistance.
- PFA has the lowest metal ion content and widest temperature range of any fluoropolymer resin.
- Test tubes are translucent for easy viewing of contents and withstand temperatures up to 260°C (500°F).
- Can be sterilized repeatedly.
Specifications
Translucent | |
Cylindrical | |
No | |
Test Tube |
PFA | |
Non-sterile | |
Not Included |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title