missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Chest Freezer
Shop All Liebherr Products
Click to view available options
Capacity (Metric):
299 L
485 L
601 L
Unit Size:
Each
Description
- Steel chest freezer
- Mechanic control system
- External Analog display
- Ergonomic handle with aluminum trim
- Fitted lock
Specifications
Specifications
| Capacity (Metric) | 299 L |
| Temperature Range | -14°C to -26°C |
| Color | White |
| Model | GTL3005X |
| Dimensions (L x W x H) Exterior | 91.7 H x 99.8 W x 72.5 D cm |
| Depth (Metric) Interior | 52.6 cm |
| Height (Metric) Interior | 70.2 cm |
| Width (Metric) Interior | 87.1 cm |
| Voltage | 220/240 V |
| Frequency | 50 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction