missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Chest Freezer Racks

Product Code. 12693665 Shop All Thermo Scientific Products
missing translation for 'orderingAttributeHoverText'
Holds:
Boxes (2 in.)
Boxes (3 in.)
General Freezer Items
Plates
For Use With (Equipment):
12.7 cu. ft. Freezers
12.7, 17, 20 cu. ft. Freezers
12.7, 20 cu. ft. Freezers
13, 17, 20 cu. ft. Freezers
20 cu. ft. Freezers
3 cu. ft. Chest Freezers
3 cu. ft. Freezers
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 12693665

missing translation for 'mfr': Thermo Scientific™ 398185

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use Thermo Scientific™ Chest Freezer Racks with Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.

Use Thermo Scientific™ Chest Freezer Racks with TDE Series Ultra-Low Temperature Chest Freezers as well as legacy Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.

  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Product Type Side Access Rack Tower
Color Silver
Holds Boxes (3 in.)
Material Stainless Steel
Positions 5 Boxes/Rack
For Use With (Equipment) 3 cu. ft. Freezers
Freezer Compatibility (Capacity) 3 cu. ft.
Width (Metric) 14 cm
Width (English) 5.5 in.
Height (Metric) 40.6 cm
Height (English) 16 in.
Depth (English) 5.5 in.
Depth (Metric) 14 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.